Shop All Carbon Steel Rods
Zoro Select
Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L
Mfr # 4YNF7
Zoro # G2094757
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 1/2 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNF7
- Zoro # G2094757
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Size | 1/2 in |
Length | 3 ft |
Length Tolerance | +/-1 in |
Hex Width Tolerance | +/-0.002 in |
Hex Width | 1/2 in |
Overall Length | 36 in |
Width Tolerance | +/-0.002 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1/2 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-792)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 3 Ft (2HHX3)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (4795_72_0)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_24_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 7/8 in Dia. (DCFA2R.875-72)
- Zoro Select Carbon Steel Rods