Shop All Carbon Steel Rods
Zoro Select
Hex Stock, Carbon, 12L14, 1 In x1 ft. L
Mfr # 4YNG9
Zoro # G1394014
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 1 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNG9
- Zoro # G1394014
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length | 1 ft |
Hex Size | 1 in |
Hex Width Tolerance | +/-0.003 in |
Length Tolerance | +/-1 in |
Width Tolerance | +/-0.003 in |
Overall Length | 12 in |
Hex Width | 1 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 3 ft. (CUREC00922)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 2 In, 1 Ft L (2HKD7)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1 In Hexx6 Ft L (2HJW5)
- ZORO SELECT 0.25" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7470_24_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft (2HJL3)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 6 Ft L (2HJL2)
- Zoro Select Carbon Steel Rods