Shop All Hex Standoffs
Zoro Select
Hex Standoff, M4-0.7 Thrd Sz, 33 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK
Mfr # M11398.040.0025
Zoro # G0548007
product price: $52.65
/pk 100, $0.53/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4-0.7
- Overall Length 33 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11398.040.0025
- Zoro # G0548007
- Country of Origin Multiple
- Category Hex Standoffs
Dimensions
Thread Size | M4-0.7 |
Overall Length | 33 mm |
Body Length | 25 mm |
Thread Length | 8.0 mm |
Outside Diameter | 7 mm |
Hex Width | 7.0 mm |
Thread Depth | 9 mm |
Body Thread Length | 9 mm |
Screw Size | M4-0.7 x 25 |
Description
Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 33 mm, Body Length 25 mm, Thread Length 8 mm, Body Thread Length 9 mm, Hex Width 7 mm, Square Size Not Applicable, Shape Hex, Material Steel, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.100.0020)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0400)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Natural, 1/4" Hex W (140906HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051603GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371211HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140804HFN)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M452511HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311106HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 5/16" Hex W (311208HFA)
- Zoro Select Hex Standoffs