Shop All Hex Standoffs
Zoro Select
Hex Standoff, M2.5-0.45 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK
Mfr # M452511HMA
Zoro # G9718425
product price: $185.99
/pk 500, $0.37/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M2.5-0.45
- Standoff Material Aluminum
- Body Length 11.0 mm
- Outside Diameter 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M452511HMA
- Zoro # G9718425
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | M2.5-0.45 |
Body Length | 11.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
M2.5-0.45X11 4.5 MM Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250062L-005P1)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0062)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.075.0600)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100804HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052003GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310906HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311611HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140406HMBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (310908HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371311HF303)
- Zoro Select Hex Standoffs