Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 141508HMA
Zoro # G5215032
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 15/16 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141508HMA
- Zoro # G5215032
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 15/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
8-32X15/16 One Quarter Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.040.0016)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST176216)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140704HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (371408HMA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 20 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0010)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11396.040.0015)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140406HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/8" Hex W (371006HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W (140408HF303)
- Zoro Select Hex Standoffs