Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 140908HM303
Zoro # G5206553
product price: $222.99
/pk 500, $0.45/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140908HM303
- Zoro # G5206553
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 9/16 in |
Thread Length | 9/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
8-32X9/16 One Quarter Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7412SD1-PWR)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x2 L, PK5 (WWG-CLPSBPS-059)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140508HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101604HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Zinc Plated, 3/16" Hex W, 10 PK (CRN030444GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042466GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041288GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Stainless Steel Plain, 3/16" Hex W (101004HF303)
- Zoro Select Hex Standoffs