Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK
Mfr # 371408HMA
Zoro # G5206465
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 371408HMA
- Zoro # G5206465
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 7/8 in |
Thread Length | 7/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
8-32X7/8 Three Eights Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.037.0500)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34130.015.0054)
- USA INDUSTRIALS M4-0.70 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-260)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140608HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100804HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP013)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum 5/16" Hex W (310408HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141408HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR052403GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371308HMA)
- Zoro Select Hex Standoffs