Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 141408HF303
Zoro # G5206142
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 7/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141408HF303
- Zoro # G5206142
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
8-32X7/8 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 25 PK (05415)
- ZORO SELECT #6-32 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0018)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Nylon 1/4" Hex W (140404HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370708HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370908HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 5.0 mm L, 5 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0005)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310708HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040866GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371511HM303)
- Zoro Select Hex Standoffs