Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 140708HFA
Zoro # G5206011
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 7/16 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140708HFA
- Zoro # G5206011
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 7/16 in |
Body Length | 7/16 in |
Thread Length | 7/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
8-32X7/16 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 25 PK (U51000.050.0050)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25121.013.0075)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Nylon 1/4" Hex W (141204HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371111HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371311HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W (141404HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP063203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041266GR)
- Zoro Select Hex Standoffs