Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Natural, 1/4" Hex W
Mfr # 141008HFN
Zoro # G5205993
product price: $331.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 5/8 in
- Standoff Material Nylon
- Standoff Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141008HFN
- Zoro # G5205993
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
Standoffs,8-32x5/8,1/4 Hex Fem,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM2241100)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01200.025.0350)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01062.062.0200)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 3/8" Hex W (370808HF303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 60 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0050)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 5/16" Hex W (311208HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101304HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371008HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Natural, 1/4" Hex W (140906HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141106HMA)
- Zoro Select Hex Standoffs