Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR041088GR
Zoro # G3670441
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 5/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRR041088GR
- Zoro # G3670441
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Length Tolerance | +/-0.005" |
Hex Width Tolerance | +/-0.005 in |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 7/16 in |
Body Thread Length | 7/16 in |
Length | 5/8" |
Screw Size | 8-32 |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 3/4 in, Thread Length 5/8 in, Body Thread Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.67 in Head Ht, 1 in Lg (WSI03101000-001P)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 50PK (9055705)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0050)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140806HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140506HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L Aluminum Plain, 1/4" Hex W (140508HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061603GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311608HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371611HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370911HM303)
- Zoro Select Hex Standoffs