Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L Steel Zinc, 1/4" Hex W, 200 PK
Mfr # 142008HM
Zoro # G5116859
product price: $135.99
/pk 200, $0.68/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Steel
- Standoff Finish Zinc
- Body Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 142008HM
- Zoro # G5116859
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
8-32X1 1/4 1/4 Across Flats Hex Male Female Standoff Steel Zinc Plated"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0125)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 25 PK (UST235770)
- FASTENMASTER Fastenmaster 5915277 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915277)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310706HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF025)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371511HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L Nylon Natural, 3/16" Hex W, 1000 PK (100704HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051603GR)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 21 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0015)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101804HMA)
- Zoro Select Hex Standoffs