Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR042088GR
Zoro # G3732513
original price:
$9.89
6% off
new price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 1-1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRR042088GR
- Zoro # G3732513
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 1-1/4 in |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Thread Depth | 7/16 in |
Overall Length Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Length | 1 1/4" |
Hex Width Tolerance | +/-0.005 in |
Screw Size | 8-32 |
Body Thread Length | 7/16 in |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 1/2 in, Body Length 1 1/2 in, Thread Length 1 1/4 in, Body Thread Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M12C80KCS)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.043.0125)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx20mm, PK25 (M51260.060.0020)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/8"-11, Alloy Steel, Zinc Yellow Finish (36173)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 1/4" Hex W (140806HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (371511HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311808HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311308HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043266GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141408HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311306HM303)
- Zoro Select Hex Standoffs