Shop All Hex Standoffs
Zoro Select
Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK
Mfr # CRR062488GR
Zoro # G3651401
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRR062488GR
- Zoro # G3651401
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Thread Length | 1-1/2 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Hex Width Tolerance | +/-0.005 in |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 7/16 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 7/16 in |
Length | 1 1/2" |
Screw Size | 8-32 |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 7/8 in, Body Length 1/2 in, Thread Length 1 1/2 in, Body Thread Length 7/16 in, Hex Width 3/8 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 8MM Black Oxide Coated Steel 10PK (9186545)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0605)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0004)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310711HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141604HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371311HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371808HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 10 PK (HST404-632-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101304HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312408HM303)
- Zoro Select Hex Standoffs