Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311506HF303
Zoro # G5189701
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311506HF303
- Zoro # G5189701
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 15/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X15/16 Five Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/16inx2in, Pln, PK5 (U39100.043.0200)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (494096-PG)
- MIDWEST FASTENER Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02596)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310911HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140608HFA)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRL080804GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (311006HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 10 PK (HMF200-832-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310711HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 1/4" Hex W (141208HFA)
- Zoro Select Hex Standoffs