Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311106HM303
Zoro # G5189053
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311106HM303
- Zoro # G5189053
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 11/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,6-32x11/16,5/16 Hex M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (U01120.031.0002)
- PRIME-LINE T-27 Torx Shoulder Screw, #10-24 x 3/8 in., Stainless Steel Construction, 100PK (642-0107)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (38401)
- AMPG Coupling Nut, 5/16"-18, Steel, Black Oxide, 7/8 in Lg, 9/16 in Hex Wd (Z0084)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 28 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0020)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, Aluminum 3/8" Hex W (370308HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310706HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140804HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371808HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Natural, 1/4" Hex W (140906HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371308HMA)
- Zoro Select Hex Standoffs