Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 311306HMA
Zoro # G5190462
product price: $265.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 13/16 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311306HMA
- Zoro # G5190462
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 13/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X13/16 Five Sixteenths Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK (1334000)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04161.200.0090)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0025)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (142406HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311108HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (141306HM303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0025)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Aluminum 5/16" Hex W (310208HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311006HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311011HM303)
- Zoro Select Hex Standoffs