Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 311106HFA
Zoro # G5199255
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 11/16 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 311106HFA
- Zoro # G5199255
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 11/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X11/16 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040766GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP063203GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 1/4" Hex W (141208HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371411HMA)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 16 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0010)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141008HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370508HF303)
- Zoro Select Hex Standoffs