Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK
Mfr # 371506HFA
Zoro # G5189729
product price: $260.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 15/16 in
- Outside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371506HFA
- Zoro # G5189729
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 15/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X15/16 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0200)
- AMPG Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.100.0030)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF100)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310708HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141304HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140806HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141208HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF050)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311111HFA)
- Zoro Select Hex Standoffs