Zoro Select

Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK


product price: $591.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size #6-32
  • Standoff Material Aluminum
  • Body Length 1-1/4 in
  • Outside Diameter 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #6-32
Body Length 1-1/4 in
Outside Diameter 1/4 in
Hex Width 1/4"

Details

Item Hex Standoff
Standoff Gender Male
Standoff Material Aluminum
System of Measurement Inch

Description

Standoffs,6-32x1 1/4,1/4 Hex M,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.