Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 141206HMA
Zoro # G5190821
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 3/4 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141206HMA
- Zoro # G5190821
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,6-32x3/4,1/4 Hex M-F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08305.025.0450)
- ZORO SELECT Thin Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 100 PK (M51090.120.0001)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 60 mm L, 50 PK (M04132.100.0060)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W (311606HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141104HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371008HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140406HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W (311608HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HMA)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-832-A)
- Zoro Select Hex Standoffs