Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 141106HFA
Zoro # G5199404
product price: $173.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 11/16 in
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141106HFA
- Zoro # G5199404
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 11/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X11/16 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51566.019.0043)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (67461)
- FASTENMASTER Wood Screw, 2-1/2 in, Stainless Steel 50 PK (FMTLOK212-50)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052003GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP022)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Aluminum 1/4" Hex W (141204HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140808HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311108HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041666GR)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W (HST610-2520-SS)
- Zoro Select Hex Standoffs