Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR040766GR
Zoro # G3614012
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 7/16 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRR040766GR
- Zoro # G3614012
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 7/16 in |
Body Length | 7/16 in |
Thread Length | 7/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 9/32 in |
Hex Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 9/32 in |
Screw Size | 6-32 |
Length | 7/16" |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 7/8 in, Body Length 1/2 in, Thread Length 7/16 in, Body Thread Length 9/32 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- ARP LATE MODEL GM M12 X 1.50IN WHEEL STUD KIT (100-7708)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.060.0014)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (100704HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311411HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311511HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (142006HMBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF050B)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371511HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 1/4" Hex W (141108HF303)
- Zoro Select Hex Standoffs