Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum 3/8" Hex W
Mfr # 370606HFA
Zoro # G5199370
product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3/8 in
- Standoff Material Aluminum
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370606HFA
- Zoro # G5199370
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X3/8 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0100" Thickness, Pk20 (42142)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK (37083)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W (310611HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W (14HTSP003)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311306HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140904HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 5/16" Hex W (311411HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141504HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371108HM303)
- Zoro Select Hex Standoffs