Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Brass Nickel, 1/4" Hex W
Mfr # 140606HFBN
Zoro # G5190891
product price: $238.99
/pk 500, $0.48/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3/8 in
- Standoff Material Brass
- Standoff Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140606HFBN
- Zoro # G5190891
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Thread Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
Standoffs,6-32x3/8,1/4 Hex Fema,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.050.3600)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91620)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. (WHM-300-S02)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042488GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (310908HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W (141406HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371808HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371206HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311411HMA)
- NEWPORT FASTENERS Hex Standoff, #2-56 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 256 PK (4505-256-SS)
- Zoro Select Hex Standoffs