Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 5/16" Hex W
Mfr # 311206HF303
Zoro # G5189491
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3/4 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 311206HF303
- Zoro # G5189491
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X3/4 Five Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.050.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101104HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311011HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR031644GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370811HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Aluminum 3/8" Hex W (370808HFA)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0005)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- Zoro Select Hex Standoffs