Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 141206HFA
Zoro # G5199185
product price: $326.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141206HFA
- Zoro # G5199185
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Thread Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,6-32x3/4,1/4 Hex Fem,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ #10-13 x 1-1/2 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 2000 PK (LOPROT17GPCT10112)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Black Steel, 3000 PK (1124MPPBZ)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.043.0150)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141406HMA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0035)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310906HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101304HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141008HMN)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP084804GR)
- Zoro Select Hex Standoffs