Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140306HF303
Zoro # G5199054
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140306HF303
- Zoro # G5199054
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/16 in |
Body Length | 3/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X3/16 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-316SS)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.062.0500)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (3258)
- PASLODE Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650213)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141604HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370911HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Aluminum 1/4" Hex W (141408HFA)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 40.0 mm L, 9 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11396.040.0040)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF100B)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040766GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum 5/16" Hex W (311206HFA)
- Zoro Select Hex Standoffs