Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140206HF303
Zoro # G5199702
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140206HF303
- Zoro # G5199702
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Body Length | 1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X1/8 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 80 PCS (36D713)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04008.075.0150)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (RCMIX324STPA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W (140404HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142008HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Aluminum 1/4" Hex W (140808HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043244GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370411HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140404HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141406HMA)
- Zoro Select Hex Standoffs