Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 5/16" Hex W
Mfr # 310406HFA
Zoro # G5199623
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/4 in
- Standoff Material Aluminum
- Body Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310406HFA
- Zoro # G5199623
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X1/4 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.016.0075)
- ZORO SELECT 5/16"-18 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.031.0250)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- ZORO SELECT Jam Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 10 PK (U51092.075.0001)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140704HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371208HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141308HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370711HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141606HMN)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 25.0.0 mm L, 7 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11396.025.0025)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043244GR)
- Zoro Select Hex Standoffs