Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W
Mfr # 140406HFN
Zoro # G5199720
product price: $293.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/4 in
- Standoff Material Nylon
- Standoff Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140406HFN
- Zoro # G5199720
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
6-32X1/4 One Quarter Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7449SD1-PWR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140606HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371311HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140806HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041244GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W (14HTSP003)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF125)
- Zoro Select Hex Standoffs