Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 141306HF303
Zoro # G5190234
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 13/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141306HF303
- Zoro # G5190234
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 13/16 in |
Body Length | 13/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X13/16 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67623)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M04114.140.0030)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.469 in Ht, 0.91 in Max Wing Span, 25 PK (1WY91)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 5/16" Hex W (310406HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HMF107-632-SS)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR081604GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141308HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 3/8" Hex W (371408HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 21 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0015)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142406HMN)
- Zoro Select Hex Standoffs