Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 3/8" Hex W
Mfr # 370806HFA
Zoro # G5190103
product price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/2 in
- Standoff Material Aluminum
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370806HFA
- Zoro # G5190103
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
6-32X1/2 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.3600)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT High Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 7/8 in H, 5 PK (CPB138)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.060.0090)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 1/4" Hex W (140604HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 5/16" Hex W (310806HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 3/16" Hex W (100804HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311406HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041088GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100404HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (141406HF303)
- Zoro Select Hex Standoffs