Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel, 1/4" Hex W
Mfr # 141606HFBN
Zoro # G5199151
product price: $333.99
/pk 500, $0.67/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1 in
- Standoff Material Brass
- Standoff Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141606HFBN
- Zoro # G5199151
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
6-32X1 One Quarter Hex Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.043.0350)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 1/4-20 Thread Size 6 Long (3313N125)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140408HMBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W (370611HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF050B)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF075)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312211HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141604HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141804HMA)
- Zoro Select Hex Standoffs