Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK
Mfr # HMF113-632-SS
Zoro # G3471851
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 1 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HMF113-632-SS
- Zoro # G3471851
- Country of Origin Multiple
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1 in |
Body Length | 1 in |
Thread Length | 1/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Length Tolerance | +/-0.005" |
Thread Depth | 3/8 in |
Hex Width Tolerance | +/-0.015 in |
Overall Length Tolerance | +/-0.005 in |
Body Thread Length | 3/8 in |
Screw Size | #6-32 |
Length | 1" |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 1 in, Thread Length 1/4 in, Body Thread Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.031.0137)
- FOREVERBOLT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht, 25 PK (FB3HEXN1213P25)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370411HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Brass Nickel, 1/4" Hex W (140804HFBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310506HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060803GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (371408HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311808HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (310908HFA)
- Zoro Select Hex Standoffs