Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1-3/8 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK
Mfr # 36632MF137
Zoro # G3041211
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 1-3/8 in
- Standoff Material Nylon
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36632MF137
- Zoro # G3041211
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1-3/8 in |
Body Length | 1-3/8 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.015 in |
Length Tolerance | +/-0.005" |
Thread Depth | 1/4 in |
Screw Size | #6-32 |
Length | 1-3/8" |
Body Thread Length | 1/4 in |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 3/4 in, Body Length 1 3/8 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (370608RSN)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.025.0175)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371106HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311611HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, 1 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP039)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051603GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311608HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101104HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W (310611HF303)
- Zoro Select Hex Standoffs