Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1-1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 141806HFA
Zoro # G5189902
product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141806HFA
- Zoro # G5189902
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/8 in |
Thread Length | 1-1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32X1 1/8 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 25 PK (U07000.043.0050)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 316, Plain Finish (45101)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72058)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101004HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141506HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101304HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (100704HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372411HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371611HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 5/16" Hex W (310806HF303)
- Zoro Select Hex Standoffs