Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 142006HMN
Zoro # G5199115
product price: $328.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 142006HMN
- Zoro # G5199115
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
6-32X1 1/4 One Quarter Hex Male Female Threaded Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Scrw, Cup, 1/4-20x5/16, PK100 (U51260.025.0031)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x4", Zinc, Clear (HPSL-0375-4000)
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (140904HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040644GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311506HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Aluminum 3/8" Hex W (370208HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310506HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, 1 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP039)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043266GR)
- Zoro Select Hex Standoffs