Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 142006HMBN
Zoro # G5190733
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Brass
- Standoff Finish Nickel
- Body Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 142006HMBN
- Zoro # G5190733
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
6-32X1 1/4 One Quarter Hex Male Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT812)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.031.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.043.0700)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 1/4" Hex W (141006HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310711HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310506HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W (141606HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311606HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042488GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140606HFA)
- Zoro Select Hex Standoffs