Shop All Hex Standoffs
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRP042066GR
Zoro # G3741683
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 1-1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP042066GR
- Zoro # G3741683
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1-1/4 in |
Body Length | 1-1/4 in |
Thread Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 3/8 in |
Hex Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 3/8 in |
Length | 1 1/4" |
Screw Size | #6-32 |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Thread Length 3/8 in, Body Thread Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 4 in L, 50 PK (MB384)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK (U51000.025.0100)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371011HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042066GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST210-440-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Aluminum 1/4" Hex W (140506HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371208HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371806HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311006HM303)
- Zoro Select Hex Standoffs