Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK
Mfr # 101504HF303
Zoro # G5200052
product price: $171.99
/pk 500, $0.34/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101504HF303
- Zoro # G5200052
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 15/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X15/16 Three Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01010.160.0180)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- FASTENMASTER Fastenmaster FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece (5667878)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In (44205)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum 5/16" Hex W (310606HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140606HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312408HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L Steel Zinc, 1/4" Hex W, 200 PK (142008HM)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140806HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140804HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140406HMA)
- Zoro Select Hex Standoffs