Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK
Mfr # 101404HM303
Zoro # G5118204
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 101404HM303
- Zoro # G5118204
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 7/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Standoffs,4-40x7/8,3/16 Hex M-F,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M55730.060.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Plain Finish (1161)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK (932932)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel, 1/4" Hex W (141606HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 1/4" Hex W (140604HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140804HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W (140406HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372211HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312208HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST303-832-SS)
- Zoro Select Hex Standoffs