Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 140504HM303
Zoro # G5189123
product price: $285.99
/pk 500, $0.57/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140504HM303
- Zoro # G5189123
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x5/16,1/4 Hex M-F,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0016)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/32x1/2 L, PK50 (4DAK5)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 3/8" Hex W (371606HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040766GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141808HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W (370611HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST308-632-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041088GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101104HF303)
- Zoro Select Hex Standoffs