Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 101504HMA
Zoro # G5206973
product price: $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 15/16 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101504HMA
- Zoro # G5206973
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 15/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x15/16,3/16 Hex,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0016)
- BOSTITCH Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 7720 PK (BCS1514)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (63362)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140406HFA)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M452506HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100604HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W (311608HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST322-832-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310311HFA)
- Zoro Select Hex Standoffs