Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 101504HFA
Zoro # G5199894
product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 15/16 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101504HFA
- Zoro # G5199894
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 15/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x15/16,3/16 Hex,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Climaseal Coated (28585/24585)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64AH200)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 5/16" Hex W (310806HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 3/8" Hex W (370406HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041088GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140804HM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140504HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371108HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 3/16" Hex W, 10 PK (14HTSP107)
- Zoro Select Hex Standoffs