Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 101204HMA
Zoro # G5189105
product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 3/4 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101204HMA
- Zoro # G5189105
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x3/4,3/16 Hex M-,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0250)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140204HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142006HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST301-832-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100704HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370811HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF150)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061288GR)
- Zoro Select Hex Standoffs