Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK
Mfr # 100904HFA
Zoro # G5189193
product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 9/16 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100904HFA
- Zoro # G5189193
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 9/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x9/16,3/16 Hex F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK (3140CH188)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 4 PK (1584)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXC4)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140708HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 5/16" Hex W (311206HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST308-632-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310408HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK (HST530-1032-SS)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0020)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310708HF303)
- Zoro Select Hex Standoffs