Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Nylon 1/4" Hex W
Mfr # 140904HFN
Zoro # G5190365
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 9/16 in
- Standoff Material Nylon
- Body Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140904HFN
- Zoro # G5190365
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 9/16 in |
Body Length | 9/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
4-40X9/16 One Quarter Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0125)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (M16010.100.0001)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48397)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 40.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0040)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 5/16" Hex W (310908HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 53/64 Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (1413.2504HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311608HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052003GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (370311HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101104HF303)
- Zoro Select Hex Standoffs