Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 140904HFA
Zoro # G5199389
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 9/16 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140904HFA
- Zoro # G5199389
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 9/16 in |
Body Length | 9/16 in |
Thread Length | 9/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x9/16,1/4 Hex Fe,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 5 PK (ZSCRW-625)
- MIDWEST FASTENER 3/8"-16 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74141)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141508HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W (140704HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041466GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061603GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W (141604HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311006HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL031644GR)
- Zoro Select Hex Standoffs