Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 141404HF303
Zoro # G5189220
product price: $317.99
/pk 500, $0.64/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 7/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141404HF303
- Zoro # G5189220
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X7/8 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK (PT-2330-3M)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.013.0037)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK (34674)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371808HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 1/4" Hex W (140906HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF031)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140506HF303)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR081604GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311608HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140806HMBN)
- Zoro Select Hex Standoffs